Countersunk Washer, M6, 45mm OD

VALUE BRAND| Zoro #: G2091826| Mfr #: Z9928

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091826 Mfr #: Z9928
Rockwell Hardness: B84Finish: Black Oxide
Thickness Tolerance: +/-0.3mmItem: Countersunk Washer
Material: SteelApplication: For Finished Appearance
Thickness: 6mmFits Bolt Sizes: M6
Outside Dia.: 45mmInside Dia.: 6.4mm
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes M6, Inside Dia 6.4mm, Outside Dia 45mm, Thickness 6mm, Thickness Tolerance +/-0.3mm, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 1

Product Reviews

Save 15%. Sign up for Z-mail.