Countersunk Washer, Nickel, Fits #10, Pk100

VALUE BRAND| Zoro #: G1394827| Mfr #: 6FDH4

$2.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1394827 Mfr #: 6FDH4
Application: For Finished AppearanceMaterial: Low carbon steel
Finish: NickelType: Finish
Item: Countersunk WasherFits Bolt Sizes: #10
Outside Dia.: 19/32"Inside Dia.: 0.235"
Thickness: 7/64"Country of Origin (subject to change): Taiwan

Product Description

Countersunk Washer, Finish, Steel, Nickel Plated Finish, Fits Bolt Size #10, Inside Dia. 0.235", Outside Dia. 19/32", Thickness 7/64", Application For Finished Appearance, For Use With Sheet Metal Screws, Package Quantity 100

Product Reviews