Countersunk Washer, Nickel, Fits #14, Pk100

VALUE BRAND| Zoro #: G2250893| Mfr #: 6FDH5

$3.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250893 Mfr #: 6FDH5
Finish: NickelItem: Countersunk Washer
Material: Low Carbon SteelApplication: For Finished Appearance
Type: FinishOutside Dia.: 25/32"
Inside Dia.: 0.305"Thickness: 5/32"
Fits Bolt Sizes: #14Country of Origin (subject to change): Taiwan

Product Description

Countersunk Washer, Finish, Steel, Nickel Plated Finish, Fits Bolt Size #14, Inside Dia. 0.305", Outside Dia. 25/32", Thickness 5/32", Application For Finished Appearance, For Use With Sheet Metal Screws, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.