Countersunk Washer, Nickel, Fits #6, PK100

VALUE BRAND| Zoro #: G2084363| Mfr #: 6FDH2

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084363 Mfr #: 6FDH2
Finish: NickelItem: Countersunk Washer
Material: Low Carbon SteelApplication: For Finished Appearance
Type: FinishInside Dia.: 0.170"
Thickness: 5/64"Fits Bolt Sizes: #6
Outside Dia.: 15/32"Country of Origin (subject to change): Taiwan

Product Description

Countersunk Washer, Finish, Steel, Nickel Plated Finish, Fits Bolt Size #6, Inside Dia. 0.170", Outside Dia. 15/32", Thickness 5/64", Application For Finished Appearance, For Use With Sheet Metal Screws, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.