20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Countersunk Washer, Nickel, Fits #8, PK100

VALUE BRAND| Zoro #: G0721987| Mfr #: 6FDH3

$2.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721987 Mfr #: 6FDH3
Finish: NickelItem: Countersunk Washer
Material: Low Carbon SteelApplication: For Finished Appearance
Type: FinishThickness: 7/64"
Fits Bolt Sizes: #8Outside Dia.: 17/32"
Inside Dia.: 0.180"Country of Origin (subject to change): Taiwan

Product Description

Countersunk Washer, Finish, Steel, Nickel Plated Finish, Fits Bolt Size #8, Inside Dia. 0.180", Outside Dia. 17/32", Thickness 7/64", Application For Finished Appearance, For Use With Sheet Metal Screws, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.