KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Countersunk Washer, Stl, 1/4 In

VALUE BRAND| Zoro #: G2456562| Mfr #: Z9938

$9.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 9/32"
Thickness: 9/32"
Outside Dia.: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456562 Mfr #: Z9938
Inside Dia.: 9/32"Thickness: 9/32"
Outside Dia.: 1-3/4"Rockwell Hardness: B84
Item: Countersunk WasherFinish: black oxide
For Use With: Flat Socket Head Cap ScrewFits Bolt Sizes: 1/4"
Application: For Finished AppearancePackage Quantity: 1
Thickness Tolerance: +/-0.010"Material: steel
Country of Origin (subject to change): United States

Description

Countersunk Washer, Steel, Black Oxide Finish, Fits Bolts Sizes 1/4 In, Inside Dia 9/32 In, Outside Dia 1 3/4 In, Thickness 9/32 In, Thickness Tolerance +/-0.010 In, Rockwell Hardness B84, For Finished Appearance, For Use With Flat Socket Head Cap Screw, Package 1

Reviews