KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler, 3/4 In Size

VALUE BRAND| Zoro #: G1637885| Mfr #: 3LX95

$4.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size (In.): 3/4
Type: (M)NPT End
Item: Universal Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637885 Mfr #: 3LX95
Size (In.): 3/4Type: (M)NPT End
Item: Universal CouplingMax. Pressure (PSI): 110
Material of Construction: Malleable IronDesign: Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
Temp. Range (F): -20 to 160Country of Origin (subject to change): Taiwan, Province of China

Description

Universal Coupler, Size 3/4 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water Service

Reviews