KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Female Coupler x Hose Shank SS Coupler

VALUE BRAND| Zoro #: G1871956| Mfr #: 3LW97

$38.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Coupler
Coupler Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871956 Mfr #: 3LW97
Standards: MIL-A-A-59326DItem: Coupler
Coupler Size: 1"Max. Pressure: 250 psi
Fittings Sub-Category: CouplersConnection Type: Female Coupler x Hose Shank
Hose Size: 1"Coupling Type: C
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 1 In., Hose Size 1 In., Max. Pressure 250 psi

Reviews