KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler, Female, 1 In

VALUE BRAND| Zoro #: G0316251| Mfr #: 3LW98

$9.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Coupler
Coupler Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316251 Mfr #: 3LW98
Standards: MIL-A-A-59326DItem: Coupler
Coupler Size: 1"Max. Pressure: 250 psi
Fittings Sub-Category: CouplersConnection Type: Female Coupler x FNPT
Pipe Size: 1"Coupling Type: D
Body Material: AluminumCountry of Origin (subject to change): Taiwan, Province of China

Description

Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 1 In., Pipe Size 1 In., Max. Pressure 250 psi

Reviews