KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Female Coupler x Hose Shank SS Coupler

VALUE BRAND| Zoro #: G0759823| Mfr #: 3LX31

$54.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Coupler
Coupler Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759823 Mfr #: 3LX31
Standards: MIL-A-A-59326DItem: Coupler
Coupler Size: 2"Max. Pressure: 250 psi
Fittings Sub-Category: CouplersConnection Type: Female Coupler x Hose Shank
Hose Size: 2"Coupling Type: C
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Coupler, Body Material 316 Stainless Steel, Coupling Type C, Connection Type Female Coupler x Hose Shank, Coupler Size 2 In., Hose Size 2 In., Max. Pressure 250 psi, Standards MIL-A-A-59326D

Reviews