KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler, Female, 2 In

VALUE BRAND| Zoro #: G2061507| Mfr #: 3LX32

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Coupler
Coupler Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061507 Mfr #: 3LX32
Standards: MIL-A-A-59326DItem: Coupler
Coupler Size: 2"Max. Pressure: 250 psi
Fittings Sub-Category: CouplersConnection Type: Female Coupler x FNPT
Pipe Size: 2"Coupling Type: D
Body Material: AluminumCountry of Origin (subject to change): Taiwan, Province of China

Description

Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 2 In., Pipe Size 2 In., Max. Pressure 250 psi

Reviews