BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" Female Coupler x MNPT SS Coupler

VALUE BRAND| Zoro #: G0580571| Mfr #: 3LX45

$152.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Couplers
Standards: MIL-A-A-59326D
Coupler Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580571 Mfr #: 3LX45
Fittings Sub-Category: CouplersStandards: MIL-A-A-59326D
Coupler Size: 3"Body Material: 316 Stainless Steel
Connection Type: Female Coupler x MNPTPipe Size: 3"
Max. Pressure: 125 psiCoupling Type: B
Country of Origin (subject to change): Taiwan

Description

Coupler, Body Material 316 Stainless Steel, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 3 In., Pipe Size 3 In., Max. Pressure 125 psi

Reviews