1-1/2" Compression PVC Coupling Sched 40

VALUE BRAND| Zoro #: G2101653| Mfr #: 1WJV3

$8.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101653 Mfr #: 1WJV3
Item: CouplingFitting Connection Type: Compression
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Standards: NSF CertifiedSpecific Fitting Shape: Coupling
Fitting Schedule/Class: Schedule 40Max. Temp.: 140 Degrees F
Color: WHITEPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCFittings Sub-Category: Couplings
Max. Pressure: 200 psi @ 73 Degrees FCountry of Origin (subject to change): China

Product Description

Coupling,Body Material PVC,Schedule 40,Pipe Size 1-1/2 In.,Connection Type Compression,Max. Pressure 200 psi @ 73 Degrees F,Color White,Max. Temp. 140 Degrees F,Standards NSF Certified