STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/2" Socket Weld Black Forged Steel Coupling

VALUE BRAND| Zoro #: G0281294| Mfr #: 1MNX4

$9.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1-1/2"
Pipe Fitting Material: Black Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281294 Mfr #: 1MNX4
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Basic Fitting Shape: CouplingMax. Pressure: 3000 psi@72 Degrees F
Item: CouplingSpecific Fitting Shape: Coupling
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Country of Origin (subject to change): Taiwan

Description

Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews