1-1/4" Compression PVC Coupling Sched 40

VALUE BRAND| Zoro #: G0253224| Mfr #: 160-106

$7.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: WHITE
Item: Coupling
Max. Temp.: 140 Degrees F

Technical Specifications

Zoro #: G0253224 Mfr #: 160-106
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 40
Standards: NSF CertifiedBasic Fitting Shape: Coupling
Fitting Connection Type: CompressionSpecific Fitting Shape: Coupling
Item: CouplingFittings Sub-Category: Couplings
Max. Pressure: 220 psi @ 73 Degrees FMax. Temp.: 140 Degrees F
Color: WHITEPipe Size (Fittings): 1-1/4"
Pipe Fitting Material: PVCCountry of Origin (subject to change): China

Product Description

When you need the pressure and flow in your pipes to stay at optimal levels, use this coupling from Value Brand. This coupling has a maximum temperature of 140 degrees F. This fitting falls into the couplings sub-category and into fittings schedule 40. It comes in white. The coupling has a maximum pressure of 220 psi @ 73 Degrees F. It fits a pipe size of 1-1/4". Standards include: NSF Certified.

Product Reviews