THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4" FNPT Black Malleable Iron Coupling

VALUE BRAND| Zoro #: G0284864| Mfr #: 1LBY8

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Basic Fitting Material: Metal
Max. Pressure: 1500 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284864 Mfr #: 1LBY8
Fitting Schedule/Class: Class 300Basic Fitting Material: Metal
Max. Pressure: 1500 psi@150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiSpecific Fitting Shape: Coupling
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: CouplingItem: Coupling
Temp. Range: -20 Degrees to 550 Degrees FStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Country of Origin (subject to change): China

Description

Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews