Zoro Select
304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150
Mfr # 40FC111N010
Zoro # G2031811
$13.16
26% off
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 4" FNPT 304 SS Coupling 40FC111N040
- ZORO SELECT 304 Stainless Steel Coupling, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 40FC111N020
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 40FC111N034
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS 4381001270
- ZORO SELECT Tee, 316 SS, 2"Pipe Size, Female BSPT ZUSA-PF-7485
- ZORO SELECT 3/4" FNPT 304 SS Cross 400X111N034
- ZORO SELECT Union, 1/2", 150,304, Thrd Heavy 4381033630
- ZORO SELECT Street Elbow, 90 Degrees, SS ZUSA-PF-8323
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in 4381019330
- ZORO SELECT Adapter, SS, FNPT x MNPT ZUSA-PF-8752
- MERIT BRASS 3/4 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import K487-12
- Zoro Select Stainless Steel Pipe Fittings