1" FNPT Black Malleable Iron Coupling

VALUE BRAND| Zoro #: G2217047| Mfr #: 1LBY7

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217047 Mfr #: 1LBY7
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: CouplingTemp. Range: -20 Degrees to 550 Degrees F
Specific Fitting Shape: CouplingPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1"Max. Pressure: 2000 psi@150 Degrees F
Country of Origin (subject to change): China

Product Description

Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Product Reviews