Zoro Select
1" Black Forged Steel Coupling
Mfr # 1MNA5
Zoro # G1193184
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Explore More Products
- ZORO SELECT 3/8" Black Forged Steel Coupling 1MNA2
- ZORO SELECT 1/2" Black Forged Steel Coupling 1MNA3
- ZORO SELECT Malleable Iron Reducer Class 150 2WU75
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Hex Bushing 5P520
- ZORO SELECT Tee, Cast Iron, 5 x 4 x 5 in, Socket 220828
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow 1MMU6
- ZORO SELECT 2" x 1-1/2" Malleable Iron Reducing Coupling 4316001472
- ZORO SELECT Black Nipple, Welded, 2 1/2x14 793MH4
- ZORO SELECT 90 Closet Bend, Cast Iron, 4 in, Socket ZFB225572
- USA INDUSTRIALS 1/4" Black-Coated Steel ZUSA-PF-6534
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size BULK-PF-410
- Zoro Select Black Pipe Fittings