KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Socket Weld SS Coupling

VALUE BRAND| Zoro #: G2237033| Mfr #: 2UB85

$7.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Socket Weld
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237033 Mfr #: 2UB85
Pipe Size (Fittings): 1/2"Fitting Connection Type: Socket Weld
Specific Fitting Shape: CouplingMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 2500 psi@350 Degrees F
Item: CouplingFittings Sub-Category: Couplings
Standards: Material Conforms To ASTM-A-182, meets ASME B16.11Country of Origin (subject to change): Taiwan, Province of China

Description

CouplingPipe Size 1/2 In.Socket Weld Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamWOG PSI @; 150 F 3000, Standards Material Conforms To ASTM-A-182, meets ASME B16.11

Reviews