1/2" Compression CPVC Coupling Sched 40

VALUE BRAND| Zoro #: G1403123| Mfr #: 1WJW4

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403123 Mfr #: 1WJW4
Item: CouplingBasic Fitting Material: Plastic
Specific Fitting Shape: CouplingStandards: NSF Certified
Fitting Schedule/Class: Schedule 40Basic Fitting Shape: Coupling
Fitting Connection Type: CompressionPipe Size (Fittings): 1/2"
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Color: TanCountry of Origin (subject to change): China

Product Description

Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1/2 In., Compression Fitting Connection Type, Standards NSF Certified, Color Tan, Max. Temp. 180 Degrees F

Product Reviews