BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" FNPT Black Malleable Iron Coupling

VALUE BRAND| Zoro #: G0545797| Mfr #: 1LBY5

$5.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 2000 psi@150 Degrees F
Pipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545797 Mfr #: 1LBY5
Max. Pressure: 2000 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Temp. Range: -20 Degrees to 550 Degrees FSpecific Fitting Shape: Coupling
Pipe Size (Fittings): 1/2"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Shape: CouplingItem: Coupling
Country of Origin (subject to change): China

Description

Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews