1/2" Socket Weld Black Forged Steel Coupling

VALUE BRAND| Zoro #: G2001623| Mfr #: 1MNW9

$3.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001623 Mfr #: 1MNW9
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Material: Metal
Item: CouplingFitting Connection Type: Socket Weld
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Taiwan

Product Description

Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews