1/2" Socket Weld SS Coupling

VALUE BRAND| Zoro #: G1313715| Mfr #: 2TY28

$5.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Couplings
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313715 Mfr #: 2TY28
Fittings Sub-Category: CouplingsStandards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Fitting Connection Type: Socket WeldPipe Size (Fittings): 1/2"
Basic Fitting Shape: CouplingPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: CouplingBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Reviews