20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

2-1/2" FNPT Black Malleable Iron Coupling

VALUE BRAND| Zoro #: G1932454| Mfr #: 1LBZ2

$63.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932454 Mfr #: 1LBZ2
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 1000 psi@150 Degrees F
Pipe Size (Fittings): 2-1/2"Fitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: CouplingTemp. Range: -20 Degrees to 550 Degrees F
Specific Fitting Shape: CouplingPipe Fitting Material: Malleable Iron
Country of Origin (subject to change): China

Product Description

Rely on this coupling from Value Brand to keep your water or gas lines together. This coupling black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 1000 psi@150 Degrees F. It fits a pipe size of 2-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.