KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT Black Forged Steel Coupling

VALUE BRAND| Zoro #: G0412395| Mfr #: 1MNA9

$37.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Item: Coupling
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412395 Mfr #: 1MNA9
Pipe Size (Fittings): 2-1/2"Item: Coupling
Fitting Connection Type: FNPTSpecific Fitting Shape: Coupling
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Coupling
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews