Shop Alternate Products
This Product is Discontinued
Zoro Select
Coupling, 2 1/2 In, Threaded, 316 SS (Discontinued)
Mfr # 2TV68
Zoro # G2207265
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling