KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT SS Coupling

VALUE BRAND| Zoro #: G2327613| Mfr #: 1LRZ4

$21.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327613 Mfr #: 1LRZ4
Pipe Size (Fittings): 2"Fitting Connection Type: FNPT
Specific Fitting Shape: CouplingMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: CouplingFittings Sub-Category: Couplings
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Coupling, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews