3/4" Socket Weld SS Coupling

VALUE BRAND| Zoro #: G1847657| Mfr #: 2UB86

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847657 Mfr #: 2UB86
Max. Steam Pressure: 2500 psi@350 Degrees FFitting Connection Type: Socket Weld
Basic Fitting Material: MetalStandards: Material Conforms To ASTM-A-182, meets ASME B16.11
Max. Pressure: 3000 psi@100 Degrees FItem: Coupling
Pipe Size (Fittings): 3/4"Basic Fitting Shape: Coupling
Specific Fitting Shape: CouplingPipe Fitting Material: 304 Stainless Steel
Fittings Sub-Category: CouplingsCountry of Origin (subject to change): Taiwan

Product Description

CouplingPipe Size 3/4 In.Socket Weld Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamWOG PSI @; 150 F 3000, Standards Material Conforms To ASTM-A-182, meets ASME B16.11

Product Reviews