3/4" Compression CPVC Coupling Sched 40

VALUE BRAND| Zoro #: G1882456| Mfr #: 1WJW7

$5.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882456 Mfr #: 1WJW7
Standards: NSF CertifiedFitting Schedule/Class: Schedule 40
Item: CouplingFitting Connection Type: Compression
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Specific Fitting Shape: CouplingPipe Size (Fittings): 3/4"
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Color: WhiteCountry of Origin (subject to change): China

Product Description

When your pipeline pressure and flow need to remain steady, this coupling from Value Brand is the perfect fit. This coupling has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule 40. It fits a pipe size of 3/4". It comes in white. Standards include: NSF Certified.

Product Reviews