Zoro Select
3/8" Black Forged Steel Coupling
Mfr # 1MNW8
Zoro # G0502241
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ZORO SELECT 1/2" Black Forged Steel Coupling 1MNW9
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple 0338025703
- ZORO SELECT Black Steel Weld Neck Flange Class 150 4TXA5
- ZORO SELECT Malleable Iron Union Class 300 1LCB1
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 4 in, Socket 222567
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 5 in 222158
- ZORO SELECT Sanitary Cross, Cast Iron, 4 in, Socket ZFB221862
- ZORO SELECT Double Wye, Cast Iron, 8 in, Socket ZFB221556
- ZORO SELECT Pipe Fittings 793F99
- LEGEND VALVE 1 X 3/4 BLACK RED. COUPLING 350-533C
- ANVIL Malleable Iron Reducing Tee Class 150 0310037205
- Zoro Select Black Pipe Fittings