4" Compression PVC Coupling Sched 40

VALUE BRAND| Zoro #: G1471276| Mfr #: 1WJW2

$46.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1471276 Mfr #: 1WJW2
Standards: NSF CertifiedFitting Schedule/Class: Schedule 40
Item: CouplingFitting Connection Type: Compression
Basic Fitting Material: PlasticBasic Fitting Shape: Coupling
Specific Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Color: WhitePipe Size (Fittings): 4"
Pipe Fitting Material: PVCFittings Sub-Category: Couplings
Max. Pressure: 150 psi @ 73 Degrees FCountry of Origin (subject to change): China

Product Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In., Fitting Connection Type Compression, Max. Pressure 150 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Standards NSF Certified

Product Reviews