KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" CTS Hub CPVC Coupling Sched 40

VALUE BRAND| Zoro #: G1933635| Mfr #: 2GJZ3

$1.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Standards: ASTM D2846
Fitting Connection Type: CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933635 Mfr #: 2GJZ3
Pipe Size (Fittings): 1-1/2"Standards: ASTM D2846
Fitting Connection Type: CTS HubColor: Light Yellow
Specific Fitting Shape: CouplingMax. Pressure: 100 psi
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Item: Coupling, CTSFitting Schedule/Class: Schedule 40
Country of Origin (subject to change): Taiwan, Province of China

Description

Coupling, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1-1/2 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews