KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" CTS Hub CPVC Coupling Sched 40

VALUE BRAND| Zoro #: G1144726| Mfr #: 2GJZ1

$0.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Connection Type: CTS Hub
Color: Light Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144726 Mfr #: 2GJZ1
Pipe Size (Fittings): 1"Fitting Connection Type: CTS Hub
Color: Light YellowSpecific Fitting Shape: Coupling
Max. Pressure: 100 psiPipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Shape: Coupling
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 40
Item: Coupling, CTSStandards: ASTM D2846
Country of Origin (subject to change): Taiwan, Province of China

Description

Coupling, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews