2" CTS Hub CPVC Coupling Sched 40

VALUE BRAND| Zoro #: G2252555| Mfr #: 2GJZ4

$6.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Light Yellow
Item: Coupling, CTS
Max. Temp.: 180 Degrees F

Technical Specifications

Zoro #: G2252555 Mfr #: 2GJZ4
Pipe Fitting Material: CPVCColor: Light Yellow
Max. Pressure: 100 psiBasic Fitting Material: Plastic
Max. Temp.: 180 Degrees FItem: Coupling, CTS
Fitting Connection Type: CTS HubFitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 2"Basic Fitting Shape: Coupling
Specific Fitting Shape: CouplingStandards: ASTM D2846
Country of Origin (subject to change): Taiwan

Product Description

Don't let the pressure get to your pipes. With this coupling, cts from Value Brand, you can maintain optimal pressure and flow. This coupling, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule 40. It comes in light yellow. The coupling, cts has a maximum pressure of 100 psi. It fits a pipe size of 2". Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews