- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- Brass Pipe Fittings
- /
- Chrome Plated Brass Coupling, FNPT, 3/4" Pipe Size
Shop Alternate Products
This Product is Discontinued
Zoro Select
Chrome Plated Brass Coupling, FNPT, 3/4" Pipe Size (Discontinued)
Mfr # 81103-12
Zoro # G1237652
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Customers Also Purchased
- Brand Zoro Select
-
MFR #
81103-12
-
Zoro #
G1237652
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Chrome Plated Brass |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Coupling |
Pipe Fitting Schedule/Class | Class 125 |
Standards | ANSI B 16.24, ANSI B 16.15 |
Pipe Fitting Connection Type | FNPT |
Temp. Range | 65 Degrees to 250 Degrees F |
Specific Pipe Fitting Shape | Coupling |
Max. Pressure | 125 psi |
Connection Type | Threaded |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Fitting Side A Gender | Female |
Class/Pressure | Class 125 125 psi |
Pipe Fitting Gender | Female x Female |
Gender | Female |
Threading | NPT |
Fitting Side B Pipe Threading | 14 |
Maximum Operating Pressure | 125 psi |
Includes Pre-Applied Thread Sealant | No |
Class | Class 125 |
Includes Seal | No |
Pipe Fitting Material & Finish | Chrome-Plated Brass |
Max. Steam Pressure | 125 psi |
Low Lead Compliance Level | Not Compliant |
Finish/Coating | Chrome-Plated |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Side B Type | NPT |
Fitting Shape | Coupling |
Fitting Side A Pipe Threading | 14 |
Description
Coupling, Brass, Chrome-Plated, CA360, Class Class 125, 3/4 in, Female, NPT, 1 3/16 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 3/16 in, 14, 3/4 in -14, 125 psi Maximum Operating Pressure
- *** This is a restricted item. It cannot be used in the USA for potable water applications.