Coupling, Compression, 1 In

VALUE BRAND| Zoro #: G1535554| Mfr #: 5XC11

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535554 Mfr #: 5XC11
For Conduit Type: EMTConduit Trade Size: 1"
Overall Length: 1-53/64"Item: Compression Coupling
For Use With: EMT ConduitConduit Fitting Material: Zinc
Conduit Fitting Type: CouplingCountry of Origin (subject to change): China

Product Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1 In., Conduit Fitting Material Zinc, Overall Length 1-53/64 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.