Coupling, Compression, 1 In

VALUE BRAND| Zoro #: G0654026| Mfr #: 5XC23

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Compression Coupling
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654026 Mfr #: 5XC23
Conduit Fitting Material: SteelItem: Compression Coupling
Conduit Trade Size: 1"For Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Country of Origin (subject to change): China

Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews