Coupling, Compression, 1/2 In

VALUE BRAND| Zoro #: G0774672| Mfr #: 5XC09

$1.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Zinc
Item: Compression Coupling
Conduit Trade Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774672 Mfr #: 5XC09
Conduit Fitting Material: ZincItem: Compression Coupling
Conduit Trade Size: 1/2"For Use With: EMT Conduit
Overall Length: 1-45/64"Conduit Fitting Type: Coupling
For Conduit Type: EMTCountry of Origin (subject to change): China

Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1/2 In., Conduit Fitting Material Zinc, Overall Length 1-45/64 In., For Use With EMT Conduit

Reviews