JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Coupling, Compression, 3/4 In

VALUE BRAND| Zoro #: G0921952| Mfr #: 5XC10

$1.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921952 Mfr #: 5XC10
For Use With: EMT ConduitConduit Fitting Material: Zinc
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 3/4"Overall Length: 1-25/32"
Item: Compression CouplingCountry of Origin (subject to change): China

Product Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 3/4 In., Conduit Fitting Material Zinc, Overall Length 1-25/32 In., For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.