Coupling, Compression, Steel, 1 1/4 In

VALUE BRAND| Zoro #: G1652585| Mfr #: 159147

$5.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652585 Mfr #: 159147
Item: Compression CouplingConduit Trade Size: 1-1/4"
For Use With: EMT ConduitConduit Fitting Material: Steel
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Country of Origin (subject to change): China

Product Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Product Reviews

Save 15%. Sign up for Z-mail.