Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Coupling, Compression, Steel, 2 In

VALUE BRAND| Zoro #: G2320087| Mfr #: 3LT86

$4.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
For Use With: EMT Conduit
Conduit Fitting Type: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320087 Mfr #: 3LT86
Conduit Fitting Material: SteelFor Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Conduit Trade Size: 2"Country of Origin (subject to change): China

Description

Compression Coupling, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Reviews