KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2"-6 Dia. x 3-1/2" L x 2" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0280786| Mfr #: 250306BG

$48.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1-1/2"-6
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280786 Mfr #: 250306BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1-1/2"-6
Length: 3-1/2"Nut Style: Coupling Nut - Tapped Oversized
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 2"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dipped Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Length 3-1/2 In., Fastener Thread Type UNC (Coarse), Width Across Flats 2 In., Package Quantity 2

Reviews