JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2"-6 Dia. x 3-1/2" L x 2" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1593873| Mfr #: 250146BG

$19.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593873 Mfr #: 250146BG
Basic Material: SteelItem: Coupling Nut
Material Grade: Grade 2System of Measurement: Inch
Nut Style: Coupling NutWidth Across Flats: 2"
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Dia./Thread Size: 1-1/2"-6Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Length 3-1/2 In., Fastener Thread Type UNC, Width Across Flats 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.