PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1-1/4"-7 Dia. x 3" L x 2" W Grade 2H Steel Plain Finish Coupling Nut

VALUE BRAND| Zoro #: G2416732| Mfr #: 204388BG

$61.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416732 Mfr #: 204388BG
Item: Coupling NutNut Style: Coupling Nut
System of Measurement: InchBasic Material: Steel
Material Grade: Grade 2HDia./Thread Size: 1-1/4"-7
Length: 3"Width Across Flats: 2"
Fastener Thread Direction: Right HandFastener Finish: Plain
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Length 3 In., Fastener Thread Type UNC, Width Across Flats 2 In.

Product Reviews