20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/4"-7 Dia. x 3" L x 1-7/8" W Grade 8 Steel Zinc Chromate Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G0693192| Mfr #: 205826BG

$42.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693192 Mfr #: 205826BG
Fastener Thread Type: UNCBasic Material: Steel
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Coupling NutMaterial Grade: Grade 8
Fastener Finish: Zinc ChromateItem: Coupling Nut
Length: 3"Width Across Flats: 1-7/8"
Dia./Thread Size: 1-1/4"-7Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Length 3 In., Fastener Thread Type UNC, Width Across Flats 1-7/8 In.
Save 15%. Sign up for Z-mail.