1"-8 Dia. x 2-3/4" L x 1-3/8" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1162874| Mfr #: 250298BG

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162874 Mfr #: 250298BG
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Item: Coupling Nut
Fastener Thread Type: UNCNut Style: Coupling Nut - Tapped Oversized
Width Across Flats: 1-3/8"Fastener Thread Direction: Right Hand
Fastener Finish: Hot Dip GalvanizedDia./Thread Size: 1"-8
Length: 2-3/4"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-3/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.