1"-8 Dia. x 7" L x 1-5/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G1555933| Mfr #: 250505BG

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1555933 Mfr #: 250505BG
System of Measurement: InchItem: Coupling Nut
Basic Material: SteelMaterial Grade: Grade 2
Nut Style: Coupling NutWidth Across Flats: 1-5/8"
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Dia./Thread Size: 1"-8Length: 7"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 7 In., Fastener Thread Type UNC, Width Across Flats 1-5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.