1"-8 Dia. x 2-3/4" L x 1-3/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1668877| Mfr #: 1JB25

$8.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668877 Mfr #: 1JB25
System of Measurement: InchFastener Thread Direction: Right Hand
Nut Style: Coupling NutItem: Coupling Nut
Length: 2-3/4"Fastener Thread Type: UNC
Width Across Flats: 1-3/8"Fastener Finish: Zinc Chromate
Material Grade: Grade 2Dia./Thread Size: 1"-8
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-3/8 In., Package Quantity 2
Save 15%. Sign up for Z-mail.