20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1"-8 Dia. x 2-3/4" L x 1-3/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1013634| Mfr #: 250338BG

$24.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013634 Mfr #: 250338BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Coupling Nut
Fastener Thread Direction: Left HandItem: Coupling Nut
Dia./Thread Size: 1"-8Length: 2-3/4"
Width Across Flats: 1-3/8"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Left Hand, Dia./Thread Size 1 In.-8, Length 2-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-3/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.